12,000 BTU Through the Wall Room Air Conditioner with Supplemental Electric Heat and Sleeve (208-230V - 12,000 BTU Cooling / 10,600 BTU Heating)
12,000 BTU Through the Wall Room Air Conditioner with Supplemental Electric Heat and Sleeve (208-230V - 12,000 BTU Cooling / 10,600 BTU Heating)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Wall Sleeve included
- Heat function is intended to provide supplemental heating in addition to an existing heat source. For more product details, please see owner's manual.
- The included remote control allows you to comfortably control your desired cooling settings on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Less obtrusive design compared to a window unit's that stick out of your window.
- Wall size must have a minimum width of 25-1/2" and 15-1/4" height
- Two year warranty
- AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 10600
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 3.3
- Fan Speeds:
- 3
- Height:
- 14-1/2
- Installation Type:
- Through The Wall
- Max CFM:
- 286
- Plug Type:
- 6-20P
- Product Type:
- Through the Wall Air Conditioner
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Type:
- DURDRTHC122XNA1SLV
- Volts:
- 208/230V
- Weight:
- 75
- Width:
- 24-1/4