This product requires certification to purchase.

14,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat (208-230V - 14,000 BTU Cooling / 10,600 BTU Heating)

This product has been replaced by

No image available
Durastar 14,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat - 208/230V
Manufacturer Part #DRTHC142XVB1
Durastar

14,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat (208-230V - 14,000 BTU Cooling / 10,600 BTU Heating)

  • Fast #
  • Part #DRTHC142XNA1
  • Item #10384212
  • Manufacturer Part #DRTHC142XNA1
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Durastar 14,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat - 208/230V
Manufacturer Part #DRTHC142XVB1
Durastar

14,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat (208-230V - 14,000 BTU Cooling / 10,600 BTU Heating)

  • Fast #
  • Part #DRTHC142XNA1
  • Item #10384212
  • Manufacturer Part #DRTHC142XNA1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Heat function is intended to provide supplemental heating in addition to an existing heat source. For more product details, please see owner's manual.
  • A wall sleeve kit is required for proper installation (sold separately)
  • The included remote control allows you to comfortably control your desired cooling settings on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Less obtrusive design compared to a window unit's that stick out of your window.
  • Wall size must have a minimum width of 25-1/2" and 15-1/4" height
  • Two year warranty
  • Aluminum and plastic grilles included
  • AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
20-1/4 in
Height
14-1/2 in
Max CFM
282 cfm
Weight
77.4 lb
Width
24-1/4 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
White
Dehumidification
4.4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-32
Electrical & Operational Information
AMP
7.9, 15
BTU Cooling Rating
14000 Btu/h
Fan Speeds
3
Plug Type
6-20P
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
781889983584