This product requires certification to purchase.

15 kW Single Phase Electric KW Heat Strip

Durastar

15 kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #DRHTR15BRKA
  • Item #10171434
  • Manufacturer Part #DRHTR15BRKA
3.6 out of 5 Customer Rating
Durastar

15 kW Single Phase Electric KW Heat Strip

  • Fast #
  • Part #DRHTR15BRKA
  • Item #10171434
  • Manufacturer Part #DRHTR15BRKA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents

Characteristics & Features
Number of Circuits
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
40
Minimum Circuit Ampacity (MCA)
23
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
15 kW
Warranty & Product Information
Application
Residential
Product Type
Electric Heater
Type
DRHTR15BRKA
UPC
781889964323