This product requires certification to purchase.

2 Ton - Front Return Air Handler with Float Switch - No Heat - R-454B

Durastar

2 Ton - Front Return Air Handler with Float Switch - No Heat - R-454B

  • Fast #
  • Part #DRF2TB2421ASTSNN0F
  • Item #11602956
  • Manufacturer Part #DRF2TB2421ASTSNJN0F
3.5 out of 5 Customer Rating
Brand image
Durastar

2 Ton - Front Return Air Handler with Float Switch - No Heat - R-454B

  • Fast #
  • Part #DRF2TB2421ASTSNN0F
  • Item #11602956
  • Manufacturer Part #DRF2TB2421ASTSNJN0F
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rugged Steel Compact Cabinet Construction
  • Front or Bottom Return with Aluminum Indoor Coil
  • Refrigerant Detection System
  • Designed for Sustainability with Low GWP
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
800 ft3/min
Height
36 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
95 lb
Width
24 in
Characteristics & Features
A2L Compatible
Yes
Communicating
Non-Communicating
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22800 Btu/h
BTU Heat Rating
22800 Btu/h
MBH
24
Phase
Single Phase
Power Source
Electric
Stages
Two
Volts
208/230V
Warranty & Product Information
Type
DRF2TB2421ASTSNN0F
UL Listed
Yes
UPC
662021705847