This product requires certification to purchase.

2 Ton - Standard Efficiency - Cased Coil - R-454B

Durastar

2 Ton - Standard Efficiency - Cased Coil - R-454B

  • Fast #
  • Part #DRBEF2417STANMC
  • Item #10491005
  • Manufacturer Part #DRBEF2417STANMC
5 out of 5 Customer Rating
Durastar

2 Ton - Standard Efficiency - Cased Coil - R-454B

  • Fast #
  • Part #DRBEF2417STANMC
  • Item #10491005
  • Manufacturer Part #DRBEF2417STANMC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils have copper sweat refrigerant connections
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Unique drain pan design maximizes application flexibility and condensate removal
  • Refrigerant Detection System
  • Designed for Sustainability with Low GWP
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
20 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
43 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Evaporator
Indoor Outdoor
Indoor
Material
Steel
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
MBH
24
Phase
Single Phase
Power Source
Electric
Warranty & Product Information
UPC
662021709890