This product requires certification to purchase.

24,000 BTU - Indoor - Wall Mount - Mini-Split - R-454B

Durastar

24,000 BTU - Indoor - Wall Mount - Mini-Split - R-454B

  • Fast #
  • Part #DRAW24F2A
  • Item #10782535
  • Manufacturer Part #DRAW24F2A
4.6 out of 5 Customer Rating
Brand image
Durastar

24,000 BTU - Indoor - Wall Mount - Mini-Split - R-454B

  • Fast #
  • Part #DRAW24F2A
  • Item #10782535
  • Manufacturer Part #DRAW24F2A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • High efficiency
  • Quiet Operation
  • Anti-corrosion fin coating
  • Wireless remote control with "Follow Me" technology
  • Turbo, ECO, Active Clean, Sleep modes and more
  • Compatible with DRSTAT101 wired thermostat
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
CFM
759 ft3/min
Height
13-1/4 in
Length
9-1/4 in
Weight
31 lb
Width
42-5/8 in
Characteristics & Features
A2L Compatible
Yes
EER2
13.5
EER2 Range
11.7 - 23.0
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Line Set Connection Type
Flared
Multi-Zone Compatible
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2
23.5
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
26000 Btu/h
Maximum Overcurrent Protection (MOP)
15
MBH
24
Minimum Circuit Ampacity (MCA)
3
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
UPC
781889999004