This product requires certification to purchase.

24,000 BTU - Multi-Position Air Handler - For Multi or Single Zone - R-454B

Durastar

24,000 BTU - Multi-Position Air Handler - For Multi or Single Zone - R-454B

  • Fast #
  • Part #DRAM24F2A
  • Item #10782527
  • Manufacturer Part #DRAM24F2A
5 out of 5 Customer Rating
Brand image
Durastar

24,000 BTU - Multi-Position Air Handler - For Multi or Single Zone - R-454B

  • Fast #
  • Part #DRAM24F2A
  • Item #10782527
  • Manufacturer Part #DRAM24F2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Single zone and multizone compatible
  • 7 Day Programmable Thermostat Included
  • 24V Thermostat Compatible
  • Multi-positional Configuration
  • Constant Volume Variable Speed Motor
  • Filter Rack Included
  • All-aluminum coil with anti-corrosion fin coating
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
824 ft3/min
Height
45 in
Weight
122 lb
Width
21 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Spine Fin
Communicating
Communicating
EER2
13.5
EER2 Range
11.7 - 23.0
Line Set Connection Type
Flared
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
26000 Btu/h
Maximum Overcurrent Protection (MOP)
15
MBH
24
Minimum Circuit Ampacity (MCA)
4
Phase
Single Phase
Power Source
Electric
Stages
Single
Volts
208/230V
Warranty & Product Information
ETL Listed
Yes
Type
DRAM24F2A
UPC
781889998922