This product requires certification to purchase.

24,000 BTU- Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump - R-454B

Durastar

24,000 BTU- Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA1H24S2A
  • Item #10782497
  • Manufacturer Part #DRA1H24S2A
5 out of 5 Customer Rating
Durastar

24,000 BTU- Outdoor - Sirius Heat Single-Zone Mini-Split Heat Pump - R-454B

  • Fast #
  • Part #DRA1H24S2A
  • Item #10782497
  • Manufacturer Part #DRA1H24S2A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High heating capacity at 0 Deg F
  • Operational temperature down to -22 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • Designed for Sustainability with Low GWP
  • Refrigerant Detection System
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Dimensions & Measurements
Height
31-7/8 in
Length
16-1/8 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Tonnage
2 Ton
Weight
130 lb
Width
37-1/4 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Inverter
EER2
12.5
EER2 Range
11.7 - 23.0
HSPF2 Range
7.5 - 25.0
Indoor Outdoor
Outdoor
Line Set Connection Type
Flared
Number of Condenser Fan Motors
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2
22.3
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
26000 Btu/h
Decibel Rating (dB)
61 dB
Maximum Overcurrent Protection (MOP)
25
MBH
24
Minimum Circuit Ampacity (MCA)
25
Phase
Single Phase
Volts
208/230V
Zones
1
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
HSPF2
13.3
UPC
781889998625