This product requires certification to purchase.

24V Thermostat Interface for Mini-Split Systems

Durastar

24V Thermostat Interface for Mini-Split Systems

  • Fast #
  • Part #DR24VINT2
  • Item #10782492
  • Manufacturer Part #DR24VINT2
3.8 out of 5 Customer Rating
Durastar

24V Thermostat Interface for Mini-Split Systems

  • Fast #
  • Part #DR24VINT2
  • Item #10782492
  • Manufacturer Part #DR24VINT2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with most 3rd party thermostats
  • Maintains inverter functionality
  • Compatible with select mini-split models
  • Use one interface per zone
  • 208/230V to 24V transformer not included
  • Requires Certification
Dimensions & Measurements
Depth
1-1/2 in
Height
6-1/8 in
Width
4 in
Characteristics & Features
Color Finish Name
White
MiniSplit Parts or Accessory Type
Interface Module
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
24V
Zones
1
Warranty & Product Information
Application
Residential
Type
DR24VINT2
UPC
781889998571