This product requires certification to purchase.

3 Ton - 14 SEER2 - Air Conditioner - R-454B

Durastar

3 Ton - 14 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #DRAC14B36AJ1ANA
  • Item #10740905
  • Manufacturer Part #DRAC14B36AJ1ANA
5 out of 5 Customer Rating
Brand image
Durastar

3 Ton - 14 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #DRAC14B36AJ1ANA
  • Item #10740905
  • Manufacturer Part #DRAC14B36AJ1ANA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
  • Easily Accessible Control Box: Ease of installation and serviceability
  • Designed for Sustainability with Low GWP
  • Filter drier (shipped - not installed)
  • Optimized 7mm Coil Design
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
2760 ft3/min
Height
25-3/16 in
Length
33-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
172 lb
Width
33-11/16 in
Characteristics & Features
A2L Compatible
Yes
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
12
EER2 Range
11.7 - 23.0
Factory Std. Refrigerant Charge
116 oz
Number of Condenser Fan Motors
1
Proposition 65
WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Decibel Rating (dB)
71 dB
Maximum Overcurrent Protection (MOP)
30
MBH
36
Minimum Circuit Ampacity (MCA)
18
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
14
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021689536