This product requires certification to purchase.

3 Ton - Two Stage Air Handler - 115V - R-454B

Durastar

3 Ton - Two Stage Air Handler - 115V - R-454B

  • Fast #
  • Part #DRAH2TB3617ASTNNA
  • Item #10490991
  • Manufacturer Part #DRAH2TB3617ASTNNA
3.8 out of 5 Customer Rating
Brand image
Durastar

3 Ton - Two Stage Air Handler - 115V - R-454B

  • Fast #
  • Part #DRAH2TB3617ASTNNA
  • Item #10490991
  • Manufacturer Part #DRAH2TB3617ASTNNA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rugged Steel Compact Cabinet Construction
  • Versatile 4-Way Convertible Compact Design
  • Field Installed Auxiliary Heater Kits
  • Aluminum Indoor Coil Design
  • Quiet Operation
  • Refrigerant Detection System
  • Designed for Sustainability with Low GWP
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1200 ft3/min
Height
42-1/2 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
3 Ton
Weight
96 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
N
Communicating
Non-Communicating
Material
Steel
Refrigerant
R-454B
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Maximum Overcurrent Protection (MOP)
15
MBH
36
Phase
Single Phase
Power Source
Electric
Stages
Two
Volts
115V
Warranty & Product Information
UL Listed
Yes
UPC
662021702310