This product requires certification to purchase.

48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Five Zone Mini Split Package with Wall Mount Evaporators

Durastar

48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Five Zone Mini Split Package with Wall Mount Evaporators

  • Fast #
  • Part #DRP5H48W0909091212
  • Item #9904683
  • Manufacturer Part #RP2H36W1212
3.6 out of 5 Customer Rating
Brand image
Durastar

48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Five Zone Mini Split Package with Wall Mount Evaporators

  • Fast #
  • Part #DRP5H48W0909091212
  • Item #9904683
  • Manufacturer Part #RP2H36W1212
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
Application:
Residential
Auto Switching Heat:
Yes
BTU:
12000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
4500 ft3/min
Depth:
16-5/16 in
EER:
11.6
EER2:
11.6
Height:
52-1/2 in
Installation Type:
Wall Mount
Length:
31-9/16 in
Liquid Line (OD):
1/4 in
MBH:
48
Max CFM:
291 cfm
Refrigerant:
R-410A
SEER:
21.5
Suction Line (OD):
3/8 in
Tonnage:
4 Ton
Volts:
208V
Weight:
18.5 lb
Width:
41-3/4 in
Zones:
5