48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Five Zone Mini Split Package with Wall Mount Evaporators
48,000 BTU Cooling / 48,000 BTU Heating 21.5 SEER 208 Volt Five Zone Mini Split Package with Wall Mount Evaporators
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
Durastar 9,000 BTU - Indoor - Wall Mount - Mini-Split - 208/230V
Part #DRAW09F1B
-
Green
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 12000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 12000 Btu/h
- CFM:
- 4500 ft3/min
- Depth:
- 16-5/16 in
- EER:
- 11.6
- EER2:
- 11.6
- Height:
- 52-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 42-5/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 48
- Max CFM:
- 531 cfm
- Refrigerant:
- R-410A
- SEER:
- 21.5
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208V
- Weight:
- 18.5 lb
- Width:
- 42-5/8 in
- Zones:
- 5