This product requires certification to purchase.

5 Ton - Standard Efficiency - Cased Coil - R-454B

Durastar

5 Ton - Standard Efficiency - Cased Coil - R-454B

  • Fast #
  • Part #DRBEF6021STAAMC
  • Item #10491012
  • Manufacturer Part #DRBEF6021STAAMC
3.3 out of 5 Customer Rating
Durastar

5 Ton - Standard Efficiency - Cased Coil - R-454B

  • Fast #
  • Part #DRBEF6021STAAMC
  • Item #10491012
  • Manufacturer Part #DRBEF6021STAAMC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Constructed of aluminum fins bonded to internally grooved aluminum tubing
  • Coils have copper sweat refrigerant connections
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Unique drain pan design maximizes application flexibility and condensate removal
  • Refrigerant Detection System
  • Designed for Sustainability with Low GWP
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
34-1/2 in
Length
21-11/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
7/8 in
Tonnage
5 Ton
Weight
76 lb
Width
14 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
A
Indoor Outdoor
Indoor
Material
Steel
Refrigerant
R-454B
Refrigerant Control
TXV
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
60000 Btu/h
MBH
60
Phase
Single Phase
Power Source
Electric
Warranty & Product Information
UPC
662021709845