This product requires certification to purchase.

60,000 BTU Side Discharge Communicating/24V Heat Pump - R-454B

Durastar

60,000 BTU Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1H60S2A
  • Item #10782552
  • Manufacturer Part #DRU1H60S2A
3.5 out of 5 Customer Rating
Durastar

60,000 BTU Side Discharge Communicating/24V Heat Pump - R-454B

  • Fast #
  • Part #DRU1H60S2A
  • Item #10782552
  • Manufacturer Part #DRU1H60S2A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High heating capacity at 0 Deg F
  • Operational temperature down to -22 Deg F
  • Included base pan heater
  • Variable speed inverter compressor
  • Anti-corrosion fin coating
  • Quiet operation
  • 24V Compatible
  • Designed for Sustainability with Low GWP and Refrigerant Detection System
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
52-1/2 in
Length
16-1/8 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
5 Ton
Weight
243 lb
Width
37-3/5 in
Characteristics & Features
A2L Compatible
Yes
Compressor Type
Inverter
EER2
10
EER2 Range
0 - 10.5
HSPF2 Range
7.5 - 25.0
Indoor Outdoor
Outdoor
Line Set Connection Type
Flared
Number of Condenser Fan Motors
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-454B
Refrigeration Control Type
EEV
SEER2
16
SEER2 Range
15.2 - 40.0
Electrical & Operational Information
BTU
60000
BTU Cooling Rating
54000 Btu/h
BTU Heat Rating
56000 Btu/h
Decibel Rating (dB)
65 dB
Maximum Overcurrent Protection (MOP)
40
MBH
60
Minimum Circuit Ampacity (MCA)
40
Phase
Single Phase
Rated Load Amps (RLA)
31
Volts
208/230V
Zones
1
Warranty & Product Information
Application
Residential
HSPF2
9
UPC
781889999172