This product requires certification to purchase.

9,000 BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32

Durastar

9,000 BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32

  • Fast #
  • Part #DRPTAC09Y32351A
  • Item #10207062
  • Manufacturer Part #DRPTAC09Y32351A
3.3 out of 5 Customer Rating
Brand image
Durastar

9,000 BTU PTAC Air Conditioner - 3.5 kW Electric Heat - 230/208 Volt - R32

  • Fast #
  • Part #DRPTAC09Y32351A
  • Item #10207062
  • Manufacturer Part #DRPTAC09Y32351A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fits standard wall sleeve
  • Auto Fan Mode
  • Dry Mode
  • Fresh Air Vent
  • LCDI power cord included
  • Automatic room freeze protection at 32°F in an unoccupied room
  • 24V Thermostat Compatible
  • 5-year limited warranty
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
390 ft3/min
Cord Length
72 in
Depth
21 in
Height
16 in
Max CFM
390 cfm
Weight
101.4 lb
Width
42 in
Characteristics & Features
A2L Compatible
Yes
Coil Type
Coated Fin
Dehumidification
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-32
Vent Air
61 cfm
Electrical & Operational Information
AMP
3.7
BTU
9000
BTU Cooling Rating
8800 Btu/h
BTU Heat Rating
10900 Btu/h
Decibel Rating (dB)
50.5 dB
EER
12.8
MBH
9
Nominal Heater Size (kilowatts)
3.5
Phase
Single Phase
Plug Type
6-20P
Power Source
Electric
Volts
208/230V
Watts
690 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
781889966181


Recommended Accessories