This product requires certification to purchase.

A2L 5 kW Electric Heater with Breaker

Durastar

A2L 5 kW Electric Heater with Breaker

  • Fast #
  • Part #DRHTR05BRKB
  • Item #10782538
  • Manufacturer Part #DRHTR05BRKB
4.9 out of 5 Customer Rating
Durastar

A2L 5 kW Electric Heater with Breaker

  • Fast #
  • Part #DRHTR05BRKB
  • Item #10782538
  • Manufacturer Part #DRHTR05BRKB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 35
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with Durastar DRAM and DRUM air handlers
Product Information
  • Requires Certification
  • A2L Compatible

Characteristics & Features
A2L Compatible
Yes
Number of Circuits
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
20
Maximum Overcurrent Protection (MOP)
30
Minimum Circuit Ampacity (MCA)
23
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
5 kW
Warranty & Product Information
Application
Residential
Product Type
Electric Heater
Type
DRHTR05BRKB
UPC
781889999035