This product requires certification to purchase.

Ceiling Cassette Panel for 9K, 12K, 18K Units - R-454B

Durastar

Ceiling Cassette Panel for 9K, 12K, 18K Units - R-454B

  • Fast #
  • Part #DRACPANA2A
  • Item #10782516
  • Manufacturer Part #DRACPANA2A
3.5 out of 5 Customer Rating
Durastar

Ceiling Cassette Panel for 9K, 12K, 18K Units - R-454B

  • Fast #
  • Part #DRACPANA2A
  • Item #10782516
  • Manufacturer Part #DRACPANA2A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Compatible with 9K, 12K, 18K cassette units
  • R-454B refrigerant compatible design
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
24-7/16 in
Width
24-7/16 in
Characteristics & Features
Color Finish Name
White
MiniSplit Parts or Accessory Type
Panel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Type
DRACPANA2A
UPC
781889998816