This product requires certification to purchase.

2 Ton - 13 SEER2 - Air Conditioner - R-454B

Durastar

Core Series 2 Ton - 13 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #DRAC13B24AJ1NNA
  • Item #10740859
  • Manufacturer Part #DRAC13B24AJ1NNA
4.9 out of 5 Customer Rating
Durastar

Core Series 2 Ton - 13 SEER2 - Air Conditioner - R-454B

  • Fast #
  • Part #DRAC13B24AJ1NNA
  • Item #10740859
  • Manufacturer Part #DRAC13B24AJ1NNA
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • Fully Louvered Steel Cabinet: Features durable construction to add protection from yard hazards & weather corrosion
  • Easily Accessible Control Box: Ease of installation and serviceability
  • Designed for Sustainability with Low GWP
  • Filter drier (shipped - not installed)
  • Optimized 7mm Coil Design
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
1765 ft3/min
Depth
29-27/50 in
Height
25-17/100 in
Length
29-9/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
134 lb
Width
29-27/50 in
Characteristics & Features
A2L Compatible
Yes
Collection
Core Series
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
9
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
72 oz
Number of Condenser Fan Motors
1
Proposition 65
WARNING: Cancer and Reproductive Harm; www.P65Warnings.ca.gov
Refrigerant
R-454B
SEER2
13.4
SEER2 Range
13.4 - 13.7
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
70 dB
Maximum Overcurrent Protection (MOP)
20
MBH
24
Minimum Circuit Ampacity (MCA)
14
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
10.3
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
UL Listed
Yes
UPC
662021719301