This product requires certification to purchase.

95% AFUE - 85000 BTU - Constant Torque - Single Stage - Multi-Position Furnace

Durastar

DR95M4AW 95% AFUE - 85000 BTU - Constant Torque - Single Stage - Multi-Position Furnace

  • Fast #
  • Part #DR95M4AT0851521SAN
  • Item #9915791
  • Manufacturer Part #DR95M4AT0851521SAN
5 out of 5 Customer Rating
Durastar

DR95M4AW 95% AFUE - 85000 BTU - Constant Torque - Single Stage - Multi-Position Furnace

  • Fast #
  • Part #DR95M4AT0851521SAN
  • Item #9915791
  • Manufacturer Part #DR95M4AT0851521SAN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Constant torque ECM motor maintains efficiency across a range of operating speeds for increased energy savings
  • Direct spark ignition system is one of the most dependable ignition systems on the market
  • Blocked drain sensor will prevent water spillage and potential water damage to your home.
  • Low profile 34" cabinet is ideal for space constrained installations
  • Aluminized steel constructed heat exchanger provides maximum corrosion resistance and thermal fatigue reliability. It is also removable for improved serviceability
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flue Size
4
Height
34 in
Length
28 in
Tonnage
5 Ton
Weight
147.5 lb
Width
21 in
Characteristics & Features
A2L Compatible
Contingent
AFUE
95 %
Blower Type
Direct Drive
Collection
DR95M4AW
Communicating
Non-Communicating
Configuration
Multi
Gas Valve Stages
Single-Stage
Refrigerant
R-410A, R-454B
Electrical & Operational Information
BTU
85000
BTU Heat Rating
79800 Btu/h
Condensing
Yes
Fan Speeds
5
Fuel Type
Natural Gas
Horsepower
1 hp
Ignition System
Direct Spark Ignition
MBH
85
Phase
Single Phase
Power Source
Gas
Volts
115V
Warranty & Product Information
Energy Star Compliant
Yes
UL Listed
Yes
UPC
781889899823