This product requires certification to purchase.

2 Ton - Multi-Position Three-Stage Constant CFM ECM Air Handler- 208/240V

Durastar

DRAH3LA 2 Ton - Multi-Position Three-Stage Constant CFM ECM Air Handler- 208/240V

  • Fast #
  • Part #DRAH3LA2417ASTNNJ
  • Item #9915866
  • Manufacturer Part #DRAH3LA2417ASTNNJ
5 out of 5 Customer Rating
Brand image
Durastar

DRAH3LA 2 Ton - Multi-Position Three-Stage Constant CFM ECM Air Handler- 208/240V

  • Fast #
  • Part #DRAH3LA2417ASTNNJ
  • Item #9915866
  • Manufacturer Part #DRAH3LA2417ASTNNJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Bluetooth Connectivity
  • Sturdy steel cabinet with one inch of foil faced insulation for quiet and efficient comfort.
  • Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Versatile 4-Way Convertible Compact Design: Allows for upflow, downflow, horizontal left, and horizontal right applications even in the smallest of spaces
  • Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
  • Requires Certification
Dimensions & Measurements
Height
42-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
750 cfm
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
91 lb
Width
17-1/2 in
Characteristics & Features
A2L Compatible
No
Blower Type
Multispeed
Coil Type
N
Collection
DRAH3LA
Communicating
Non-Communicating
Configuration
Multi-Position
Material
Steel
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
24,000 Btu/h
Fan Speeds
3
MBH
24
Phase
Single Phase
Power Source
Electric
Stages
Three
Volts
208/230V
Warranty & Product Information
UL Listed
Yes
UPC
781889900574