This product requires certification to purchase.

3 Ton - Front Return - Multispeed ECM- Air Handler

Durastar

DRF2TA 3 Ton - Front Return - Multispeed ECM- Air Handler

  • Fast #
  • Part #DRF2TA3624ASTNJB5F
  • Item #9915923
  • Manufacturer Part #DRF2TA3624ASTNJB5F
5 out of 5 Customer Rating
Brand image
Durastar

DRF2TA 3 Ton - Front Return - Multispeed ECM- Air Handler

  • Fast #
  • Part #DRF2TA3624ASTNJB5F
  • Item #9915923
  • Manufacturer Part #DRF2TA3624ASTNJB5F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Not all Durastar products may be available in all areas currently. See your local Durastar distributor for details.
  • Front or Bottom Return with Aluminum Indoor Coil Design: Constructed of aluminum fins bonded to internally grooved aluminum tubing and are more corrosion resistant
  • Less than 2% Cabinet Air Leakage at 1-inch H2O: When tested in accordance with ASHRAE Standard 193
  • Can be field wired for single or two stage applications
  • Requires Certification
Dimensions & Measurements
Height
36 in
Max CFM
1350 cfm
Tonnage
3 Tons
Tonnage
3 Ton
Weight
95 lb
Width
24 in
Characteristics & Features
A2L Compatible
No
Blower Type
Multispeed
Coil Type
N
Collection
DRF2TA
Communicating
Non-Communicating
Configuration
Front
Refrigerant
R-410A
Refrigerant Control
TXV
Electrical & Operational Information
BTU
36000
BTU Cooling Rating
36000 Btu/h
Fan Speeds
4
MBH
36
Phase
Single Phase
Power Source
Electric
Stages
Two
Volts
208/230V
Warranty & Product Information
Type
DRF2TA3624ASTNJB5F
UL Listed
Yes
UPC
781889901144