2 Ton - 14.3 SEER2 - Heat Pump - R-454B
DRHP14B24 Series 2 Ton - 14.3 SEER2 - Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Fully Louvered Steel Cabinet
- Two-Stage Scroll Compressor
- 7MM Condenser Copper Coil
- Inverted Reversing Valve
- Easily Accessible Control Box
- Designed for Sustainability with Low GWP
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 16
- Application:
- Residential
- BTU:
- 24000
- BTU Cooling Rating:
- 22800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2620
- Collection:
- DRHP14B24 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-543/1000
- EER2:
- 9
- EER2 Range:
- 0 - 10.5
- Factory Std. Refrigerant Charge:
- 83
- HSPF2:
- 7.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 25-17/100
- Liquid Line (OD):
- 3/8
- Lock Rotor Amps (LRA):
- 65
- MBH:
- 24
- Max Fuse Size:
- 25
- Maximum Overcurrent Protection (MOP):
- 25
- Minimum Circuit Ampacity (MCA):
- 16
- Number of Condenser Fan Motors:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Rated Load Amps (RLA):
- 12
- Refrigerant:
- R-454B
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- UPC:
- 662021692222
- Volts:
- 208/230V
- Weight:
- 158
- Width:
- 29-543/1000