This product requires certification to purchase.

Hot Water Gas Boiler - 85k BTU - 84% AFUE - Chimney Vent

Durastar

Force™ Hot Water Gas Boiler - 85k BTU - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE04ENRHG1
  • Item #7932309
  • Manufacturer Part #FORCE04EN-RHG1
4 out of 5 Customer Rating
Brand image
Durastar

Force™ Hot Water Gas Boiler - 85k BTU - 84% AFUE - Chimney Vent

  • Fast #
  • Part #FORCE04ENRHG1
  • Item #7932309
  • Manufacturer Part #FORCE04EN-RHG1
4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Hydrolevel® Hydrostat™ controls with LWCO and outdoor reset capability
  • Built-in draft diverter fits in low spaces
  • Dual side piping in industry standard tapping locations
  • Grundfos Alpha2 Circulator Included
  • Can be installed on combustible floors (except carpet)
  • Honeywell 8610 Primary Ignition Control
  • Concealed, protected controls and components
  • DOE-2021 Compliant; 84% AFUE
  • Reliable heat exchanger with limited lifetime warranty
  • Offered exclusively by Ferguson
  • Requires Certification
Dimensions & Measurements
Capacity
4 gal
Depth
28 in
Height
39 in
Pressure - Maximum
30 psi
Return Pipe Connection
1-1/4 in
Supply Pipe Connection Size
1-1/4 in
Width
15 in
Characteristics & Features
AFUE
84 %
Boiler Type
Cast Iron Boiler
Collection
Force™
Material
Cast Iron
Media
Hot Water
Proposition 65
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Vent Type
Natural Draft Vent
Electrical & Operational Information
BTU
96000
BTU Heat Rating
78000 Btu/h
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Input (MBH)
96 MBH
MBH
102
Volts
120V
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Residential
ASME
ASME H
CEC Compliant
For Sale in CA
CSA Certified
CSA B140.7
Energy Star Compliant
No
NSF Certified
No
UL Listed
No
UPC
672616786045