This product requires certification to purchase.

Hot Water Oil Boiler - 168 MBH - 87% AFUE - Chimney Vent (Includes Beckett® AFG Burner)

Durastar

Force™ Hot Water Oil Boiler - 168 MBH - 87% AFUE - Chimney Vent (Includes Beckett® AFG Burner)

  • Fast #
  • Part #FORCEVFO4E
  • Item #9055122
  • Manufacturer Part #FORCEVFO-4E
3.1 out of 5 Customer Rating
Brand image
Durastar

Force™ Hot Water Oil Boiler - 168 MBH - 87% AFUE - Chimney Vent (Includes Beckett® AFG Burner)

  • Fast #
  • Part #FORCEVFO4E
  • Item #9055122
  • Manufacturer Part #FORCEVFO-4E
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1.25 GPH burner input capacity upgradeable to 1.50 GPH
  • Hydrolevel® Hydrostat™ controls include LWCO
  • Energy-saving thermal-targeting reset
  • Beckett AFG oil burner with GeniSys primary control
  • Includes Grundfos Alpha2 ECM circulator
  • Swing-away cast iron burner door
  • Cast iron heat exchanger meets ASME codes
  • Cast iron sections connected with leak-free metal push nipples
  • Offered exclusively by Ferguson®
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
20 gal
Depth
22-3/8 in
Height
31-5/8 in
Return Pipe Connection
1-1/2 in
Supply Pipe Connection Size
1-1/2 in
Width
24-5/8 in
Characteristics & Features
AFUE
87 %
Boiler Type
Cast Iron Boiler
Collection
Force™
Installation Type
Floor Mount
Material
Cast Iron
Media
Hot Water
Proposition 65
WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Vent Type
Chimney Vent
Electrical & Operational Information
BTU
168000
BTU Heat Rating
129000 Btu/h
Condensing
No
Ignition System
Electronic Ignition
Input (MBH)
168 MBH
Volts
120V
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Residential
ASME
ASME H
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
UL Listed
UL 726
UPC
672616810726