This product requires certification to purchase.

Stamped Aluminum Grille for PTAC Units- White

Durastar

Stamped Aluminum Grille for PTAC Units- White

  • Fast #
  • Part #DRPTACAG
  • Item #9856572
  • Manufacturer Part #DRPTACAG
3.9 out of 5 Customer Rating
Durastar

Stamped Aluminum Grille for PTAC Units- White

  • Fast #
  • Part #DRPTACAG
  • Item #9856572
  • Manufacturer Part #DRPTACAG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fits standard wall sleeve
  • Requires Certification
Dimensions & Measurements
Depth
15-7/10 in
Height
1-3/5 in
Length
41-7/10 in
Width
41-7/10 in
Characteristics & Features
Material
Aluminum
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Grille
Type
DRPTACAG
UPC
781889894842