This product requires certification to purchase.

Wired Programmable Thermostat

Durastar

Wired Programmable Thermostat

  • Fast #
  • Part #DRSTAT101
  • Item #10782543
  • Manufacturer Part #DRSTAT101
3.5 out of 5 Customer Rating
Durastar

Wired Programmable Thermostat

  • Fast #
  • Part #DRSTAT101
  • Item #10782543
  • Manufacturer Part #DRSTAT101
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7-day programmable thermostat
  • Wired
  • Backlit screen
  • Multiple unit control
  • Requires Certification
Characteristics & Features
Auto Switching Heat
Yes
Battery Size
CR2032
Color Finish Name
White
Programmability
Programmable
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled
No
Electrical & Operational Information
Volts
12V
Warranty & Product Information
Application
Residential
Type
DRSTAT101
UPC
781889999080