This product requires certification to purchase.

24 x 4 in. Aluminum and Steel Gas Vent Pipe

DuraVent®

24 x 4 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD4BVO24
  • Item #9971013
  • Manufacturer Part #4BVO24
3.7 out of 5 Customer Rating
Brand image
DuraVent®

24 x 4 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #MGD4BVO24
  • Item #9971013
  • Manufacturer Part #4BVO24
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Duct Size:
4 in
Length:
24 in
Material:
Aluminum, Steel
UPC:
662492952702
Vent Duct Shape:
Oval
Vent Type:
B-Vent