This product requires certification to purchase.

2 in x 4 in Horizontal Termination Kit without Adapters

DuraVent™

PolyPro® 2 in x 4 in Horizontal Termination Kit without Adapters

  • Fast #
  • Part #D2PPSHKCN
  • Item #10562411
  • Manufacturer Part #2PPS-HKC-N
5 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 2 in x 4 in Horizontal Termination Kit without Adapters

  • Fast #
  • Part #D2PPSHKCN
  • Item #10562411
  • Manufacturer Part #2PPS-HKC-N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Use for concentric horizontal terminations
  • White termination with bird guard screen
  • UV-resistant
  • Inner plate is 8-5/8 in square, outer plate is 9-7/16 in square for all flue sizes
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2 in
Length
13-3/4 in
Size
2 in x 4 in
Width
4-3/4 in
Characteristics & Features
Collection
PolyPro®
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Product Type
Termination Kit
Type
D2PPSHKCN
UPC
662492928523