This product requires certification to purchase.

2 in. 90 Degree Gas Vent Elbow

DuraVent™

PolyPro® 2 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD2PPSE90C
  • Item #9044262
  • Manufacturer Part #2PPS-E90C
3.4 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 2 in. 90 Degree Gas Vent Elbow

  • Fast #
  • Part #MGD2PPSE90C
  • Item #9044262
  • Manufacturer Part #2PPS-E90C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offsets around obstructions as needed
  • Requires Certification

Documents


Specifications

Collection:
PolyPro®
Diameter:
2 in
Elbow Degree:
90°
Material:
Plastic
UL Listed:
UL CS636
UPC:
662492928318
Vent Duct Material:
Polypropylene
Vent Duct Shape:
Round