This product requires certification to purchase.

36 x 3 in. Polypropylene Gas Vent Pipe

DuraVent™

PolyPro® 36 x 3 in. Polypropylene Gas Vent Pipe

  • Fast #
  • Part #MGD3PPS36C
  • Item #9044254
  • Manufacturer Part #3PPS-36C
4.5 out of 5 Customer Rating
Brand image
DuraVent™

PolyPro® 36 x 3 in. Polypropylene Gas Vent Pipe

  • Fast #
  • Part #MGD3PPS36C
  • Item #9044254
  • Manufacturer Part #3PPS-36C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 in of overlap at the joint. Locking clamps are required at all joint connections
  • Use to vent condensing appliances
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Diameter - Outside
3-5/8 in
Duct Size
3 in
Length
36 in
Characteristics & Features
Adjustable
No
Collection
PolyPro®
Material
Plastic
Vent Duct Material
Polypropylene
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
UL CS636
UPC
662492928585