This product requires certification to purchase.

48 x 30 in. Rectangle Shower Base in White

Duravit

Architec 48 x 30 in. Rectangle Shower Base in White

  • Fast #
  • Part #D720253000000090
  • Item #9513828
  • Manufacturer Part #720253000000090
3.3 out of 5 Customer Rating
Brand image
Duravit

Architec 48 x 30 in. Rectangle Shower Base in White

  • Fast #
  • Part #D720253000000090
  • Item #9513828
  • Manufacturer Part #720253000000090
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
4 in
Height
2-1/2 in
Length
48 in
Width
30 in
Characteristics & Features
Collection
Architec
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Material
Acrylic
Shower Base Shape
Rectangle
Warranty & Product Information
Application
Residential