This product requires certification to purchase.

60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

Duravit

Architec 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #D700353000000090
  • Item #4636028
  • Manufacturer Part #700353000000090
5 out of 5 Customer Rating
Brand image
Duravit

Architec 60 in. x 32 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #D700353000000090
  • Item #4636028
  • Manufacturer Part #700353000000090
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • With integrated panel and flange
  • Elegant acrylic white shimmering gleam harmonizes perfectly with the furniture panel and other ceramic objects in the bathroom
  • Complies with the following standards: CSA B45.5/IAPMO Z124
  • cUPC® listed
  • Requires Certification
Dimensions & Measurements
Basin Depth
14-7/8 in
Basin Length
54-5/8 in
Basin Width
26-1/4 in
Capacity
34 gal
Depth
18-7/8 in
Drain Opening
2 in
Height
18-1/2 in
Length
60 in
Overall Height
20-1/2 in
Overall Length
60 in
Overall Width
32-1/8 in
Soaking Depth
18-1/2 in
Weight
95 lb
Width
32 in
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
No
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Architec
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Installation Type
3 Wall Alcove
Material
Acrylic
Number of Occupants
1
Overflow Type
Round
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
cUPC Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No