This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

Duravit

D-Code Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0062090096
  • Item #4248392
  • Manufacturer Part #0062090096
5 out of 5 Customer Rating
Brand image
Duravit

D-Code Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0062090096
  • Item #4248392
  • Manufacturer Part #0062090096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Duravit D-Code toilets
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification
Dimensions & Measurements
Depth
19-5/8 in
Height
2-1/8 in
Length
14-3/8 in
Width
14-3/8 in
Characteristics & Features
Collection
D-Code
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
Fits Brand
Duravit
GSA Approved
No
IAPMO Listed
No
Type
Toilet Seat