This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

Darling New Elongated Toilet Bowl in White

  • Fast #
  • Part #D2544090092
  • Item #4333479
  • Manufacturer Part #2544090092
4 out of 5 Customer Rating
Brand image
Duravit

Darling New Elongated Toilet Bowl in White

  • Fast #
  • Part #D2544090092
  • Item #4333479
  • Manufacturer Part #2544090092
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Vitreous china
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.
  • Wider 3" gravity flush values (larger the conventional 2") for perfect flush
  • Designed in Germany
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
Under 14 in
Depth
24-5/8 in
Height
13-5/8 in
Toilet Bowl Height
13-5/8 in
Toilet Bowl Length
24-5/8 in
Toilet Bowl Width
14-3/8 in
Width
14-3/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Darling New
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Handle Type
Remote Control
Material
Vitreous China
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Installation
Wall Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.14, ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
WaterSense Labeled
Yes