DURAVIT DURASQUARE GLASS INSERTS 0099698300 WHITE
DuraSquare DURAVIT DURASQUARE GLASS INSERTS 0099698300 WHITE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Part of the DuraSquare series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
Specifications
- Collection:
- DuraSquare
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Insert
- Height:
- 15 in
- Length:
- 18-5/8 in
- Material:
- Tempered Glass
- Overall Height:
- 3/8 in
- Overall Length:
- 18-5/8 in
- Overall Width:
- 15 in
- Type:
- D0099698300
- Weight:
- 7.72 lb