This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

Duravit

DuraStyle 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2157010085
  • Item #5061360
  • Manufacturer Part #2157010085
3.8 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #D2157010085
  • Item #5061360
  • Manufacturer Part #2157010085
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Flow rate: 1.28 gpf
  • US version toilet
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
15-16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
28-1/4 in
Toilet Bowl Width
14-5/8 in
Toilet Rough-In
12 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
DuraStyle
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Button
Material
Vitreous China
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Installation
Floor Mount
Toilet Type
One Piece
Trip Lever Location
Top
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes