This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

Duravit

Happy D.2 Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0064510000
  • Item #4635609
  • Manufacturer Part #0064510000
4 out of 5 Customer Rating
Brand image
Duravit

Happy D.2 Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0064510000
  • Item #4635609
  • Manufacturer Part #0064510000
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification
Dimensions & Measurements
Depth
18-1/4 in
Height
2 in
Length
14-5/8 in
Width
14-5/8 in
Characteristics & Features
Collection
Happy D.2
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Warranty & Product Information
Type
Toilet Seat