This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

No image available
Duravit Round Toilet Bowl with Durashield in White
Manufacturer Part #216909AA92
Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D2169092092
  • Item #7163336
  • Manufacturer Part #2169092092
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Duravit Round Toilet Bowl with Durashield in White
Manufacturer Part #216909AA92
Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D2169092092
  • Item #7163336
  • Manufacturer Part #2169092092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 109304005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0020090000 separately.
  • Designed in Germany
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
23-5/8 in
Height
15-3/4 in
Length
23-5/8 in
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
23-5/8 in
Width
14-5/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
ME by Starck
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Handle Type
Remote Control
Material
Vitreous China
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Installation
Wall Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
MA Approved
Yes
Type
D2169092092