Side Push Button for 1-Piece and 2-Piece Toilets in Polished Chrome
Side Push Button for 1-Piece and 2-Piece Toilets in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Duravit USA 0157010002 1.6 gpf Metro US 1 Piece Toilet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Material:
- Plastic
- Product Type:
- Side Push Button
- WaterSense Labeled:
- No