This product requires certification to purchase.

17-1/8 in. Vessel Mount Oval Ceramic Bathroom Sink in White Alpine

Duravit

Starck 2 17-1/8 in. Vessel Mount Oval Ceramic Bathroom Sink in White Alpine

  • Fast #
  • Part #D2321440000
  • Item #4633990
  • Manufacturer Part #2321440000
4.1 out of 5 Customer Rating
Brand image
Duravit

Starck 2 17-1/8 in. Vessel Mount Oval Ceramic Bathroom Sink in White Alpine

  • Fast #
  • Part #D2321440000
  • Item #4633990
  • Manufacturer Part #2321440000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ground
  • Includes hardware
  • cUPC listed
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/2 in
Length
17-13/100 in
Sink Bowl Size
16 in x 14-3/8 in x 4-1/2 in
Sink Depth
4-1/2 in
Sink Size Range
Less than 20 in
Width
15-11/20 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Starck 2
Color Finish Category
Whites
Color Finish Name
White Alpine
Number of Bowls
1
Number of Holes
No Hole
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Oval
Sink Installation Type
Vessel Mount
Sink Material
Ceramic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No