Duravit
Starck 3 Elongated Closed Front with Cover in White
Part #D0066010000 | Item #4914572 | Manufacturer Part #0066010000
How to get it:
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Documents
Specifications
ADA Compliant: No
Antimicrobial: No
Application: Commercial
CARB OTC LEED Compliant: No
Collection: Starck 3
Color Finish: White
Color Finish Category: Whites
Depth: 19-1/4 in
GSA Approved: No
Hardware Included: Yes
Height: 1-3/8 in
IAPMO Listed: No
Length: 14-3/8 in
Material: Plastic
Origin: Global
Shape: Elongated
Toilet Seat Material: Plastic
Toilet Seat Shape: Elongated
Toilet Seat Type: Open Front
Type: Toilet Seat
Weight: 9.26
Width: 14-3/8 in