This product requires certification to purchase.

17 x 7 x 12 in. 57 lbs. Paper Bag in Brown

Duro Bag®

17 x 7 x 12 in. 57 lbs. Paper Bag in Brown

  • Fast #
  • Part #BAGSK1657
  • Item #4597025
  • Manufacturer Part #BAG SK1657
5 out of 5 Customer Rating
Brand image
Duro Bag®

17 x 7 x 12 in. 57 lbs. Paper Bag in Brown

  • Fast #
  • Part #BAGSK1657
  • Item #4597025
  • Manufacturer Part #BAG SK1657
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Features gussets and self-opening thumb notches
  • Certified SFI and Cedar Grove
  • Requires Certification
Dimensions & Measurements
Capacity
57 lbs
Height
17 in
Length
7 in
Width
12 in
Characteristics & Features
Color Finish Name
Brown
Material
Paper
Warranty & Product Information
UPC
079594800761