This product requires certification to purchase.

7-7/8 x 2-7/16 x 4-5/16 in. 30 lbs. Paper Grocery Bag in Brown

Duro Bag®

7-7/8 x 2-7/16 x 4-5/16 in. 30 lbs. Paper Grocery Bag in Brown

  • Fast #
  • Part #BAGGK2500
  • Item #4596937
  • Manufacturer Part #BAG GK2-500
5 out of 5 Customer Rating
Brand image
Duro Bag®

7-7/8 x 2-7/16 x 4-5/16 in. 30 lbs. Paper Grocery Bag in Brown

  • Fast #
  • Part #BAGGK2500
  • Item #4596937
  • Manufacturer Part #BAG GK2-500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features gussets and self-opening thumb notches
  • Certified SFI and Cedar Grove
  • Requires Certification
Dimensions & Measurements
Capacity
30 lbs
Height
7-7/8 in
Length
2-7/16 in
Width
4-5/16 in
Characteristics & Features
Color Finish Name
Brown
Material
Paper
Warranty & Product Information
UPC
079594810067