This product requires certification to purchase.

1 in. x 10 ft. 24 ga. Standing S-Cleat

Duro Dyne National

1 in. x 10 ft. 24 ga. Standing S-Cleat

  • Fast #
  • Part #D13214
  • Item #10927854
  • Manufacturer Part #13214
3.1 out of 5 Customer Rating
Brand image
Duro Dyne National

1 in. x 10 ft. 24 ga. Standing S-Cleat

  • Fast #
  • Part #D13214
  • Item #10927854
  • Manufacturer Part #13214
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed to reinforce the connection on the wider ductwork applications
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Length
10 ft
Width
1 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Type
D13214FT
UPC
797582054148