This product requires certification to purchase.

1 in. x 200 ft. 22 ga Hanger Strap

Duro Dyne National

1 in. x 200 ft. 22 ga Hanger Strap

  • Fast #
  • Part #D13252
  • Item #8270064
  • Manufacturer Part #13252
3.4 out of 5 Customer Rating
Brand image
Duro Dyne National

1 in. x 200 ft. 22 ga Hanger Strap

  • Fast #
  • Part #D13252
  • Item #8270064
  • Manufacturer Part #13252
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Versatile product used for hanging ductwork
  • Coiled Duro strap is manufactured from 16 ga, 18 ga, 22 ga, 24 ga, 26 ga, 28 ga and 30 ga steel
  • Coiled straps make it convenient to carry and easy-to-cut without wasting material
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
22 ga
Length
200 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Warranty & Product Information
Application
Heating, Air Conditioning
Product Type
Hanger Strap