This product requires certification to purchase.

1 x 1/2 in. Weld Pin

Duro Dyne National

1 x 1/2 in. Weld Pin

  • Fast #
  • Part #D26200
  • Item #4631742
  • Manufacturer Part #26200
3.4 out of 5 Customer Rating
Brand image
Duro Dyne National

1 x 1/2 in. Weld Pin

  • Fast #
  • Part #D26200
  • Item #4631742
  • Manufacturer Part #26200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Diamond Point Pin
  • Pin: .130" Diameter
  • Washer: Diameter - 1.0"
  • Thickness: - .015" - .017"
  • This fastener forms a permanent bond to the duct work by becoming part of it as in any weld.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Length
1/2 in
Characteristics & Features
Coating
Zinc
Color Finish Name
Silver
Head Style
Flat
Material
Steel
Warranty & Product Information
Product Type
Weld Pin