This product requires certification to purchase.

1 x 12/25 in. Weld Pin (Box of 5000)

Duro Dyne National

1 x 12/25 in. Weld Pin (Box of 5000)

  • Fast #
  • Part #D26096
  • Item #1871930
  • Manufacturer Part #26096
5 out of 5 Customer Rating
Brand image
Duro Dyne National

1 x 12/25 in. Weld Pin (Box of 5000)

  • Fast #
  • Part #D26096
  • Item #1871930
  • Manufacturer Part #26096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • BGT Bangers®
  • Easy to install - place the liner over the sheet metal and drive the banger through the insulation.
  • Bangers can be installed with model DHH Double Headed Hammer or AB-5 Automatic Banger Setter.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Length
12/25 in
Package Quantity
Box of 5000
Characteristics & Features
Coating
Zinc Chromate Plated
Color Finish Name
Silver
Head Style
Flat
Material
Steel
Warranty & Product Information
Product Type
Banger