This product requires certification to purchase.

10 ft. Strut Assembly Kit with Strut Lock, Threaded Stud, Dual Hanger, & Strut

Duro Dyne National

10 ft. Strut Assembly Kit with Strut Lock, Threaded Stud, Dual Hanger, & Strut

  • Fast #
  • Part #DUR32058
  • Item #10511659
  • Manufacturer Part #32058
4.3 out of 5 Customer Rating
Brand image
Duro Dyne National

10 ft. Strut Assembly Kit with Strut Lock, Threaded Stud, Dual Hanger, & Strut

  • Fast #
  • Part #DUR32058
  • Item #10511659
  • Manufacturer Part #32058
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes everything needed to suspend air handlers and equipment in attics, garages, ceilings and basements
  • No cutting required
  • Supports up to 600 lb
  • Accommodates units up to 32 in W
  • Cable and lock flexibility allow for easy leveling of equipment
  • Vibration padding reduces noise level
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
14 ga
Length
10 ft
Width
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM.
Work Load Limit
600 lb
Warranty & Product Information
Type
DUR32058
UPC
797582128542