This product requires certification to purchase.

12 x 12 in. Galvanized Steel Cam Access Door

Duro Dyne National

12 x 12 in. Galvanized Steel Cam Access Door

  • Fast #
  • Part #D6134
  • Item #9045344
  • Manufacturer Part #6134
5 out of 5 Customer Rating
Brand image
Duro Dyne National

12 x 12 in. Galvanized Steel Cam Access Door

  • Fast #
  • Part #D6134
  • Item #9045344
  • Manufacturer Part #6134
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 24 gauge galvanized steel construction
  • 10 stock sizes from 6 x 6 through 24 x 24
  • Integral frame with no open corners
  • Nesting door design eliminates compression & minimizes air leakage
  • Tested to 10" SP with minimal leakage
  • Half inch wide gasketed frame for sealing integrity
  • Doors insulated with one inch thick fiberglass
  • No extra holes in the door requiring plug rivets
  • Square tabs reduce risk of injury during installation
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Height
12 in
Width
12 in
Characteristics & Features
Material
Steel
Warranty & Product Information
NSF Certified
No